20W Dashport r2400c Dual Car Charger with USB A and Connected USB C Cable, Gray

  • Mfr # R2400TYPCVNV

  • Zoro # G209127475


product price: $22.69
/ea

Key Features

Cable Length
1.77 in
Color
Gray
Features
Car Chargers
Width
1.77 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2400TYPCVNV
Zoro #
G209127475
UPC #
729198814687
Country of Origin
Viet Nam

Dimensions

Cable Length
1.77 in
Width
1.77 in

Details

Color
Gray
Features
Car Chargers
Material
Plastic

Description

Ventev 20W dashport r2400c Dual Car Charger with USB A and Connected USB C CableCharge two devices at once with this convenient charger that comes with its own attached USB Type C capture cord. Charge a Type C device along with another device via the illuminated USB port.Product Features:Dual port 4A connected cable car chargerConnected USB-C cableStandard USB port and attached cable charge two devices at onceIlluminated USB port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.