Zoro Homepage

20W PD USB C Wall Charger, White

  • Mfr # WC20-HD252202

  • Zoro # G109134924


product price: $16.69
/ea

Key Features

Features
Home/Travel Chargers
Color
White
Overall Width
1.74 in
Cable Length
1.74 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC20-HD252202
Zoro #
G109134924
UPC #
810079720279
Country of Origin
Viet Nam

Dimensions

Overall Width
1.74 in
Cable Length
1.74 in

Details

Features
Home/Travel Chargers
Color
White
Material
Plastic

Description

Ventev 20W PD Wall Charger with Single Type C PortThe Ventev 20W USB-C PD Wall Charger features universal fast charging for any USB-C device. Charge an iPhone 13 in less than 30 minutes. That's 4x faster than the standard Apple 5W charger. Features folding prongs and short circuit/overcharge protection. Backed by Ventev's industry-leading .Product Features:20W USB-C portUniversal fast-charging with USB Power DeliveryFolding AC prongs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.