
20w Ultrafast Usb C Universal Mini Wall Charger And Usb C To Apple Lightning Cable, Gray
Mfr # WC20-CLBX-87440
Zoro # G814542045
product price: $37.69
/eaKey Features
Features
Home/Travel Chargers
Color
Gray
Cable Length
1.53 in
Overall Width
4.04 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC20-CLBX-87440
Zoro #
G814542045
UPC #
810079721689
Country of Origin
China
Dimensions
Cable Length
1.53 in
Overall Width
4.04 in
Details
Features
Home/Travel Chargers
Color
Gray
Material
Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.