Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20W USB C PD Car Charger and C to Apple Lightning Cable, Dark Gray

  • Mfr # CC20-CL257361

  • Zoro # G309127412


product price: $12.69
/ea

Key Features

Cable Length
1.84 in
Color
Gray
Width
1.85 in
Material
Plastic
Features
Car Chargers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC20-CL257361
Zoro #
G309127412
UPC #
810079720811
Country of Origin
Viet Nam

Dimensions

Cable Length
1.84 in
Width
1.85 in

Details

Color
Gray
Material
Plastic
Features
Car Chargers

Description

Ventev 20W USB-C PD Car Charger and USB-C to Apple Lightning CableThe Ventev 20W USB-C PD Car Charger features universal fast charging for any USB-C device. Charge an iPhone 14 in less than 30 minutes. That's 4x faster than the standard Apple 5W charger. Features LED charging port that turns off after a few seconds for distraction free driving. Includes chargesync flat, tangle-free USB-C to Apple Lightning cable, ensuring your device is always connected and powered. Backed by Ventev's industry-leading .Product Features:20W USB-C portCharge iPhone 14 from 0-50% in less than 30 minutesUniversal fast-charging with USB Power DeliveryFlat, tangle-free cable included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.