
27w Ultrafast Car Charger And Apple Lighting Connected Cable, Dark Gray
Mfr # CC27-ACAPLBX-82215
Zoro # G714522352
product price: $31.95
/eaKey Features
Cable Length
4.02 in
Color
Gray
Width
1.34 in
Material
Plastic
Features
Car Chargers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC27-ACAPLBX-82215
Zoro #
G714522352
UPC #
810079721764
Country of Origin
China
Dimensions
Cable Length
4.02 in
Width
1.34 in
Details
Color
Gray
Material
Plastic
Features
Car Chargers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.