
30w Mini Wall Charger And Usb C To Apple Lightning Cable, White
Mfr # WC30-CLBX-87446
Zoro # G914542037
product price: $52.19
/eaKey Features
Color
Gray
Features
Home/Travel Chargers
Overall Width
4.05 in
Cable Length
1.52 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC30-CLBX-87446
Zoro #
G914542037
UPC #
810079721702
Country of Origin
China
Dimensions
Overall Width
4.05 in
Cable Length
1.52 in
Details
Color
Gray
Features
Home/Travel Chargers
Material
Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.