
30W PD PPS USB C Wall Charger, White
Mfr # WC30-HD252205
Zoro # G109134894
product price: $22.39
/eaKey Features
Color
White
Features
Home/Travel Chargers
Cable Length
2.41 in
Overall Width
2.41 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC30-HD252205
Zoro #
G109134894
UPC #
810079720248
Country of Origin
Viet Nam
Dimensions
Cable Length
2.41 in
Overall Width
2.41 in
Details
Color
White
Features
Home/Travel Chargers
Material
Plastic
Description
Ventev 30W PD PPS USB C Wall ChargerThe Ventev 30W USB-C Wall Charger with Programmable Power Supply brings users universal fast charging for any USB-C device. Charge a Samsung S21 in less than 30 minutes. That's 6x faster than the standard Samsung 5W charger. Features folding prongs and short circuit/overcharge protection. Backed by Ventev's industry-leading .Product Features:30W USB-C portUniversal fast charging with USB Programmable Power Supply PPSShort circuit / overcharge protectionFolding AC prongs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.