
30w Ultrafast Usb C Universal Car Charger And Usb C To Usb C Cable, Dark Gray
Mfr # CC30-CCBX266563
Zoro # G914522343
product price: $32.59
/eaKey Features
Cable Length
4.02 in
Color
White
Width
1.26 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC30-CCBX266563
Zoro #
G914522343
UPC #
810079721450
Country of Origin
China
Dimensions
Cable Length
4.02 in
Width
1.26 in
Details
Color
White
Material
Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.