
30w Ultrafast Usb C Universal Gan Mini Wall Charger And Usb C To Usb C Cable, Gray
Mfr # WC30-CCBX-87438
Zoro # G014542036
product price: $40.39
/eaKey Features
Color
White
Features
Home/Travel Chargers
Overall Width
4.04 in
Cable Length
1.49 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC30-CCBX-87438
Zoro #
G014542036
UPC #
810079721894
Country of Origin
China
Dimensions
Overall Width
4.04 in
Cable Length
1.49 in
Details
Color
White
Features
Home/Travel Chargers
Material
Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.