
65w Dual Usb C Gan Mini Wall Charger, White
Mfr # WC65-HD262124
Zoro # G914542051
product price: $47.19
/eaKey Features
Features
Home/Travel Chargers
Color
White
Overall Width
2.43 in
Cable Length
2.43 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC65-HD262124
Zoro #
G914542051
UPC #
810079721054
Country of Origin
Viet Nam
Dimensions
Overall Width
2.43 in
Cable Length
2.43 in
Details
Features
Home/Travel Chargers
Color
White
Material
Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.