Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alloy Usb A To Usb C High Speed Ultradurable Cable 10ft, Steel

  • Mfr # AC10-STLBX-266501

  • Zoro # G414522355


product price: $31.49
/ea

Key Features

Cable Length
4.02 in
Color
Gray
Material
Plastic
Width
1.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC10-STLBX-266501
Zoro #
G414522355
UPC #
810079721269
Country of Origin
China

Dimensions

Cable Length
4.02 in
Width
1.26 in

Details

Color
Gray
Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.