Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chargesync Alloy USB A to Apple Lightning Cable 10ft, Steel

  • Mfr # AC10-STL256517

  • Zoro # G109127438


product price: $10.45
/ea

Key Features

Cable Length
2.31 in
Color
Silver
Features
Charge/Sync Cables
Width
2.37 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC10-STL256517
Zoro #
G109127438
UPC #
810079720484
Country of Origin
Viet Nam

Dimensions

Cable Length
2.31 in
Width
2.37 in

Details

Color
Silver
Features
Charge/Sync Cables
Material
Plastic

Description

Ventev Chargesync Alloy USB-A to Apple Lightning CableThese patented chargesync alloy cables last longer and stand up against the toughest situations, with an ultra-sleek brushed aluminum housing, oversized strain relief, and braided high-tensile wrap providing a premium finish and no-fray durability. The chargesync alloy USB-A to Apple Lightning cable is the ideal charging solution for Apple devices, a wrap for easy cable management is included, and it's MFi certified. Ventev's guarantees their products to be free of defects in material and workmanship, so if a product doesn't perform as specified, they'll replace it.Product Features:Ultra-sleek brushed aluminum housingDurable high tensile wrapIdeal charging solution for Apple devicesCable wrap includedMFi certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.