Zoro Homepage

Chargesync Alloy Usb A To Apple Lightning Cable 4ft, Steel

  • Mfr # AC4-STL256512

  • Zoro # G814522351


product price: $10.69
/ea

Key Features

Cable Length
1.79 in
Color
Silver
Width
1.80 in
Features
Charge/Sync Cables
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC4-STL256512
Zoro #
G814522351
UPC #
810079720620
Country of Origin
Viet Nam

Dimensions

Cable Length
1.79 in
Width
1.80 in

Details

Color
Silver
Features
Charge/Sync Cables
Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.