Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chargesync Alloy USB A to Apple Lightning Cable 4ft, Steel Gray

  • Mfr # ACABMFISTEVNV

  • Zoro # G009093475


product price: $9.59
/ea

Key Features

End 1 Connection Type
Lightning
Cable Length
4 ft
End 2 Connection Type
USB Type A
Color
Steel Gray
Cable Type
Lightning/USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACABMFISTEVNV
Zoro #
G009093475
UPC #
729198746834
Country of Origin
Viet Nam

Dimensions

Cable Length
4 ft
Width
1.77 in

Details

Item
Data Transfer Cable
End 1 Connection Type
Lightning
End 2 Connection Type
USB Type A
Color
Steel Gray
Cable Type
Lightning/USB
Features
Hook & Loop Strap, Fray Resistant, Charging, Tensile Strength
Material
Plastic
Connector on Second End Details
USB Type A
Connector on First End Details
Lightning

Description

Ventev chargesync alloy USB A to Apple Lightning Cable 4ftThe Ventev 4ft alloy Apple Lightning cable showcases an ultra-sleek brushed aluminum housing and is braided with a high tensile wrap providing a premium finish and no-fray durability. Comes with a Hook and Loop cable wrap. Patent Pending.Brushed aluminum housingHigh tensile wrap provides a premium finish and no fray durabilityCable wrap included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.