Zoro Homepage

Chargesync Alloy Usb A To Usb C Cable 10ft, Steel

  • Mfr # AC10-STL256519

  • Zoro # G014522304


product price: $23.25
/ea

Key Features

Cable Length
2.36 in
Color
Silver
Material
Plastic
Features
Charge/Sync Cables
Width
2.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC10-STL256519
Zoro #
G014522304
UPC #
810079720552
Country of Origin
Viet Nam

Dimensions

Cable Length
2.36 in
Width
2.36 in

Details

Color
Silver
Material
Plastic
Features
Charge/Sync Cables

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.