Zoro Homepage

Chargesync Alloy USB C to USB C Cable 10ft, Steel

  • Mfr # AC10-STL256518

  • Zoro # G409127473


product price: $21.99
/ea

Key Features

Cable Length
2.35 in
Color
Silver
Width
2.32 in
Material
Plastic
Features
Charge/Sync Cables
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC10-STL256518
Zoro #
G409127473
UPC #
810079720491
Country of Origin
Viet Nam

Dimensions

Cable Length
2.35 in
Width
2.32 in

Details

Color
Silver
Material
Plastic
Features
Charge/Sync Cables

Description

Ventev Chargesync Alloy USB-C to USB-C CableThese patented chargesync alloy cables last longer and stand up against the toughest situations. An ultra-sleek brushed aluminum housing, oversized strain relief, and braided high-tensile wrap provide a premium finish and no-fray durability. The Ventev USB-C to USB-C 2.0 connector is compatible with the newest Type C devices, designed for durability, USB-IF certified, and the reversible C connectors at each end brings charging simplicity. Ventev's guarantees their products to be free of defects in material and workmanship, so if a product doesn't perform as specified, they'll replace it.Product Features:Ultra-sleek brushed aluminum housingDurable high tensile wrapReinforced strain relief to resist breakageCompatible with the newest USB-C devicesCable wrap includedUSB-IF certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.