
Chargesync Alloy Usb C To Usb C Cable 4ft, Steel
Mfr # AC4-STL256511
Zoro # G514522330
product price: $24.29
/eaKey Features
Cable Length
1.81 in
Color
Silver
Features
Charge/Sync Cables
Width
1.81 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC4-STL256511
Zoro #
G514522330
UPC #
810079720613
Country of Origin
Viet Nam
Dimensions
Cable Length
1.81 in
Width
1.81 in
Details
Color
Silver
Features
Charge/Sync Cables
Material
Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.