Zoro Homepage

Chargesync Flat USB A to Apple Lightning Cable 6ft, White

  • Mfr # FC6-WHT256527

  • Zoro # G209127437


product price: $8.55
/ea
Sold in multiples of 2 for $17.10

Key Features

Cable Length
1.78 in
Color
White
Features
Charge/Sync Cables
Width
1.80 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC6-WHT256527
Zoro #
G209127437
UPC #
810079720538
Country of Origin
Viet Nam

Dimensions

Cable Length
1.78 in
Width
1.80 in

Details

Color
White
Features
Charge/Sync Cables
Material
Plastic

Description

Ventev Chargesync Flat USB-A to Apple Lightning CableVentev's flat, tangle-resistant chargesync cables charge your device and transfers your favorite photos, music, videos and more with ease. Ventev's flat, tangle-resistant chargesync cables are engineered to support higher output chargers, delivering up to 2.4A for Apple Lightning devices. Ventev's guarantees their products to be free of defects in material and workmanship, so if a product doesn't perform as specified, they'll replace it.Product Features:Flat tangle-resistant designUp to 2.4A rapid charge compatibilityOptimized for Apple Lightning devices

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.