Zoro Homepage

Chargesync Flat USB A to Micro Cable 6ft, Gray

  • Mfr # FC6-GRY256528

  • Zoro # G509127472


product price: $9.55
/ea

Key Features

Cable Length
1.84 in
Color
Gray
Width
1.84 in
Material
Plastic
Features
Charge/Sync Cables
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC6-GRY256528
Zoro #
G509127472
UPC #
810079720545
Country of Origin
Viet Nam

Dimensions

Cable Length
1.84 in
Width
1.84 in

Details

Color
Gray
Material
Plastic
Features
Charge/Sync Cables

Description

Ventev ChargeSync Flat USB-A to Micro USB CableVentev's flat, tangle-resistant chargesync cables charge your device and transfers your favorite photos, music, videos and more with ease. Compatible with tablets, smartphones, tablets, Bluetooth and GPS devices. Ventev's guarantees their products to be free of defects in material and workmanship, so if a product doesn't perform as specified, they'll replace it.Product Features:Flat chargesync cableTangle-resistant design2.1A rapid charge compatibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.