
Chargesync Flat USB A to USB C Cable 6ft, Black
Mfr # FC6-BLK255969
Zoro # G309127474
product price: $11.95
/eaKey Features
Cable Length
1.78 in
Color
Black
Features
Charge/Sync Cables
Width
1.80 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FC6-BLK255969
Zoro #
G309127474
UPC #
810079720422
Country of Origin
Viet Nam
Dimensions
Cable Length
1.78 in
Width
1.80 in
Details
Color
Black
Features
Charge/Sync Cables
Material
Plastic
Description
Ventev Chargesync Flat USB-A to USB-C Cable 6ftVentev's flat, tangle-resistant chargesync cables charge your device and transfers your favorite photos, music, videos and more with ease, and is compatible with tablets, smartphones, tablets, Bluetooth and GPS devices. The A to C cables are optimized for your mobile device and will ensure it's connected and charged as they are designed to support all the newest USB-C devices, these cables have the ability to both charge at a rapid rate up to 3A and transfer data.Product Features:Optimized for your mobile deviceDesigned to support all the newest USB-C devicesRapid charge rate up to 3AFast data transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.