Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chargesync Flat USB C to Apple Lightning Cable 3ft, Gray

  • Mfr # FC3-GRY256524

  • Zoro # G009127408


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Cable Length
1.81 in
Color
Gray
Features
Charge/Sync Cables
Material
Plastic
Width
1.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC3-GRY256524
Zoro #
G009127408
UPC #
810079720507
Country of Origin
Viet Nam

Dimensions

Cable Length
1.81 in
Width
1.81 in

Details

Color
Gray
Features
Charge/Sync Cables
Material
Plastic

Description

Ventev Chargesync Flat USB-C to Apple Lightning CableTake charging speed to the next level with Ventev's new chargesync USB-C to Apple Lightning cables. These cables support the fastest chargers in the market and provide a much faster charge than the in-box cable, ensuring your device is always connected and powered. This flat, tangle-free cable is the ideal charging solution for Apple devices, providing the fastest charge while using USB Power Delivery technology. Ventev's guarantees their products to be free of defects in material and workmanship, so if a product doesn't perform as specified, they'll replace it.Product Features:Allows fastest charging for Apple devicesPower Delivery compatibleFlat, tangle-free cable design for easy wrappingMFi certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.