Shop VENTEV
See all product information
Create Account
Chargesync Flat Usb C To Usb C 3.3ft - White
Mfr # FC3-WHTBX-119099
Zoro # G023331256
product price:Â $23.75
/eaKey Features
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FC3-WHTBX-119099
- Zoro #
- G023331256
- UPC #
- 810079721931
- Country of Origin
- China
Details
- Color
- White
Description
Ventev - Chargesync Flat Usb C To Usb C 3.3ft - White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.