Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chargesync Flat USB C to USB C Cable 6ft, Grey

  • Mfr # FC6-GRY255970

  • Zoro # G609127501


product price: $19.04
/ea

Key Features

Cable Length
1.77 in
Color
Gray
Material
Plastic
Width
1.79 in
Features
Charge/Sync Cables
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC6-GRY255970
Zoro #
G609127501
UPC #
810079720439
Country of Origin
Viet Nam

Dimensions

Cable Length
1.77 in
Width
1.79 in

Details

Color
Gray
Material
Plastic
Features
Charge/Sync Cables

Description

Ventev Chargesync Flat USB-C to USB-C Cable 6ftVentev's flat, tangle-resistant chargesync cables charge your device and transfers your favorite photos, music, videos and more with ease, and is compatible with tablets, smartphones, tablets, Bluetooth and GPS devices. The Ventev USB-C to USB-C 2.0 connector is compatible with the newest C devices, designed for durability, USB-IF certified, and the reversible C connectors at each end brings charging simplicity. Ventev's guarantees their products to be free of defects in material and workmanship, so if a product doesn't perform as specified, they'll replace it.Product Features:Compatible with the newest C devicesDesigned for durabilityUSB-IF certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.