Zoro Homepage

Chargesync Flat Usb C To Usb C Cable 6ft, White

  • Mfr # FC6-WHT255971

  • Zoro # G914522299


product price: $12.89
/ea

Key Features

Cable Length
1.75 in
Color
White
Features
Charge/Sync Cables
Material
Plastic
Width
1.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC6-WHT255971
Zoro #
G914522299
UPC #
810079720446
Country of Origin
Viet Nam

Dimensions

Cable Length
1.75 in
Width
1.78 in

Details

Color
White
Features
Charge/Sync Cables
Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.