Zoro Homepage

Chargesync Helix Coiled USB A to Apple Lightning Cable, Heather Gray

  • Mfr # COILCABTGVNV

  • Zoro # G409127404


product price: $24.95
/ea

Key Features

Cable Length
0.79 in
Color
Gray
Features
Charge/Sync Cables
Width
4.01 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COILCABTGVNV
Zoro #
G409127404
UPC #
646444114431
Country of Origin
Viet Nam

Dimensions

Cable Length
0.79 in
Width
4.01 in

Details

Color
Gray
Features
Charge/Sync Cables
Material
Plastic

Description

Ventev Chargesync Helix Coiled USB-A to Apple Lightning CableThe Ventev premium coiled 8-Pin Lightning chargesync cable features a tangle-resistant design and 2.4A rapid charge compatibility.Product Features:Convenient charging from any standard A port to Apple Lightning deviceSupports rapid rate charging up to 2.4ABraided coiled tangle free designSlim over mold designed to work with most cases

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.