Zoro Homepage

Chargesync Helix Coiled USB C to USB Type C Cable 3ft, Gray

  • Mfr # HC3-GRY252383

  • Zoro # G009127491


product price: $17.79
/ea

Key Features

Cable Length
0.80 in
Color
Gray
Width
4.00 in
Features
Charge/Sync Cables
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC3-GRY252383
Zoro #
G009127491
UPC #
810079720187
Country of Origin
Viet Nam

Dimensions

Cable Length
0.80 in
Width
4.00 in

Details

Color
Gray
Features
Charge/Sync Cables
Material
Plastic

Description

Ventev chargesync helix coiled USB Type C to USB Type CThe Ventev premium 3ft coiled 8-Pin USB Type C chargesync cable features a tangle-resistant design and 2.4A rapid charge compatibility.Braided coiled tangle free design cable2.4A rapid charge compatibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.