
Dual Wireless Chargepad 15w, White
Mfr # WLS15DUAL-WHT262043
Zoro # G614542054
product price: $63.49
/eaKey Features
Color
White
Cable Length
2.17 in
Overall Width
7.74 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WLS15DUAL-WHT262043
Zoro #
G614542054
UPC #
810079721030
Country of Origin
Viet Nam
Dimensions
Cable Length
2.17 in
Overall Width
7.74 in
Details
Color
White
Material
Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.