Zoro Homepage

Essentials By 10w Dash 121c Car Charger For Micro Usb Devices, White

  • Mfr # DP121CMCRFW18VNV

  • Zoro # G114542097


product price: $20.19
/ea

Key Features

Features
Car Chargers
Color
White
Overall Width
4.11 in
Cable Length
1.41 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP121CMCRFW18VNV
Zoro #
G114542097
UPC #
646444124492
Country of Origin
Viet Nam

Dimensions

Overall Width
4.11 in
Cable Length
1.41 in

Details

Features
Car Chargers
Color
White
Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.