Zoro Homepage

Essentials By Usb A To Micro Usb Cable 3.3ft, White

  • Mfr # ECABMCRWHVNV

  • Zoro # G114522341


product price: $9.59
/ea
Sold in multiples of 2 for $19.18

Key Features

Cable Length
0.65 in
Color
White
Material
Plastic
Features
Charge/Sync Cables
Width
4.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECABMCRWHVNV
Zoro #
G114522341
UPC #
729198787523
Country of Origin
China

Dimensions

Cable Length
0.65 in
Width
4.01 in

Details

Color
White
Material
Plastic
Features
Charge/Sync Cables

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.