Zoro Homepage

Essentials By Usb A To Micro Usb Cable 6ft, Black

  • Mfr # ECAB6MCBKVNV

  • Zoro # G614522315


product price: $7.65
/ea
Sold in multiples of 2 for $15.30

Key Features

Cable Length
1.05 in
Color
Black
Material
Plastic
Features
Charge/Sync Cables
Width
3.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECAB6MCBKVNV
Zoro #
G614522315
UPC #
646444782135
Country of Origin
China

Dimensions

Cable Length
1.05 in
Width
3.10 in

Details

Color
Black
Material
Plastic
Features
Charge/Sync Cables

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.