Zoro Homepage

Flat Usb C To Apple Lightning High Speed Tangle-free Cable 3.3ft, Gray

  • Mfr # FC3-GRYBX-266512

  • Zoro # G414522317


product price: $8.89
/ea
Sold in multiples of 2 for $17.78

Key Features

Cable Length
0.79 in
Color
Gray
Width
4.05 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC3-GRYBX-266512
Zoro #
G414522317
UPC #
810079721375
Country of Origin
China

Dimensions

Cable Length
0.79 in
Width
4.05 in

Details

Color
Gray
Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.