
Flat Usb C To Apple Lightning High Speed Tangle-free Cable 6ft, White
Mfr # FC6-WHTBX-266515
Zoro # G114522334
product price: $8.89
/eaSold in multiples of 2 for $17.78
Key Features
Cable Length
4.02 in
Color
White
Width
0.79 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FC6-WHTBX-266515
Zoro #
G114522334
UPC #
810079721405
Country of Origin
China
Dimensions
Cable Length
4.02 in
Width
0.79 in
Details
Color
White
Material
Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.