High Speed Usb C To Apple Lightning Braided Cable With 2x The Copper For Faster Charging 6ft, Gray

  • Mfr # BC6-GRY262895

  • Zoro # G214522319


product price:  $25.25
/ea

Key Features

Color
Gray
Features
Charge/Sync Cables
Material
Plastic
Width
4.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC6-GRY262895
Zoro #
G214522319
UPC #
810079721214
Country of Origin
Viet Nam

Dimensions

Cable Length
6.10 in
Width
4.06 in

Details

Color
Gray
Features
Charge/Sync Cables
Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.