Zoro Homepage

Portable Battery PD 10,000 mAh, Gray

  • Mfr # PWRCEL10PGVNV

  • Zoro # G309134939


product price: $40.19
/ea

Key Features

Features
Portable Power
Color
Gray
Overall Width
4.18 in
Cable Length
0.90 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWRCEL10PGVNV
Zoro #
G309134939
UPC #
888063348679
Country of Origin
China

Dimensions

Overall Width
4.18 in
Cable Length
0.90 in

Details

Features
Portable Power
Color
Gray
Material
Plastic

Description

Ventev Portable Battery PD 10,000 mAhThis portable battery features PD technology, making it a fast portable charger for the new Apple and Android devices. The 10,000mAh size battery delivers enough power to charge a device up to 2 times in one use at anytime, anywhere. The fabric-like texture blends perfectly with any aesthetic and the compact size is ideal for frequent travelers.Product Features:Fast charges a device with Power Delivery or QC 3.0Charges a device up to 2 times in one useSlim profile, easy to carryLED battery indicatorHeathered fabric-like material for a lifestyle aesthetic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.