
QC3.0 24W Dashport rq1300 mini Car Charger and USB A to Micro USB Cable 3.3ft, Gray
Mfr # RQ1300VPAVNV
Zoro # G609127471
product price:Â $17.25
/eaKey Features
Cable Length
1.77 in
Color
Gray
Width
1.77 in
Material
Plastic
Features
Car Chargers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RQ1300VPAVNV
Zoro #
G609127471
UPC #
729198993450
Country of Origin
Viet Nam
Dimensions
Cable Length
1.77 in
Width
1.77 in
Details
Color
Gray
Material
Plastic
Features
Car Chargers
Description
Ventev QC3.0 24W dashport rq1300 mini Car Charger and USB A to Micro USB Cable 3.3ftThe Ventev dashport rq1300 charges all Qualcomm Quick Charge 3.0 enabled devices 4x faster than conventional USB charging and is 38% more efficient than Quick Charge 2.0. This single output USB car charger will recharge a device up quickly; on average take the battery from 0% to 25% in 12 minutes, and fully charge it in a little over an hour and a half depending on the device. The added bonus? This car charger will also rapid charge Apple devices. 3ft. Micro USB cable included.Product Features:Single port, Qualcomm Quick Charge 3.0 car chargerIdeal for charging Quick Charge compatible devices as well as tablets and smartphonesIlluminated USB port guides users for easy plug-inSmart chip offers universal compatibility for charging mobile devicesBackwards compatible with Quick Charge 2.0 and 1.0Included USB-A to Micro cable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.