Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toughglass Easy Install Tab Tempered Glass Screen Protector For Apple Iphone 11Pro Max/Xs Max, Clear

  • Mfr # TGPHXMEZVNV

  • Zoro # G514522309


product price: $9.49
/ea

Key Features

Material
Plastic
Color
Clear
Length
2.25 in
Features
Tempered Glass
Width
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TGPHXMEZVNV
Zoro #
G514522309
UPC #
888063545566
Country of Origin
Viet Nam

Dimensions

Length
2.25 in
Width
4.25 in

Details

Material
Plastic
Color
Clear
Features
Tempered Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.