Zoro Homepage

Ultrafast 10w Wireless Charging Pad, White

  • Mfr # WLS10-WHT262890

  • Zoro # G914542044


product price: $25.79
/ea

Key Features

Color
White
Features
Wireless Charging
Cable Length
4.02 in
Overall Width
1.18 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLS10-WHT262890
Zoro #
G914542044
UPC #
810079721245
Country of Origin
Viet Nam

Dimensions

Cable Length
4.02 in
Overall Width
1.18 in

Details

Color
White
Features
Wireless Charging
Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.