Zoro Homepage

Wireless Battery Charge Stand 10W 10,000 mAh, Black

  • Mfr # WLSBATTSTNDVNV

  • Zoro # G109134917


product price: $49.09
/ea

Key Features

Features
Fast Charging
Color
Black
Cable Length
1.77 in
Overall Width
4.33 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLSBATTSTNDVNV
Zoro #
G109134917
UPC #
888063632730
Country of Origin
China

Dimensions

Cable Length
1.77 in
Overall Width
4.33 in
Battery Size
Proprietary Battery Size

Details

Features
Fast Charging
Color
Black
Material
Plastic
Qi Certified
Yes
USB
Yes
Item
Induction Charger
Compatible With
Wireless Enabled Smartphones
Device Supported
Smartphone
Output Watts
10 W

Description

Ventev Wireless Battery ChargestandThe Ventev wireless battery chargestand allows the user to fast charge their phone wirelessly on a dock, or on the go. The chargestand can also charge through USB-C power delivery and USB-A ports when in battery mode, and features pass-through charging which charges the phone first, then the battery. The 10,000mAh battery and stand works with all wireless enabled smartphones and most slim cases.Product Features:2-in-1: wireless battery docks to become wireless chargestandCan charge through USB-CTM Power Delivery and USB-A ports when in battery modeFeatures pass-through charging, charges phone first then batterySilicone grip keeps phone in place

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.