Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ventis Pro5 Multi-Gas Detector, CO, H2S, LEL, O2 LCD with Backlight

  • Mfr # VP5-K1234101101

  • Zoro # G414344988


product price: $1,708.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Carbon Monoxide, Hydrogen Sulfide, Oxygen
Standards
CSA Certified, UL Listed
Series
Ventis Pro5
Display Screen Type
LCD with Backlight
Chemical Formula
CO, H2S, LEL, O2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP5-K1234101101
Zoro #
G414344988
UPC #
-
Country of Origin
United States

Dimensions

Battery Size
3.7V

Details

Item
Multi-Gas Detector
Gas Detected
Carbon Monoxide, Hydrogen Sulfide, Oxygen
Standards
CSA Certified, UL Listed
Series
Ventis Pro5
Display Screen Type
LCD with Backlight
Chemical Formula
CO, H2S, LEL, O2
Number of Gases Detected
3
Power Source
Battery
Housing Color
Orange
Includes Charger
Yes
Product Type
Multi-Gas Detector
Includes Batteries
Yes
Sub-Brand
Industrial Scientific
Maintainability
Maintainable
Includes Probe
No
Replaceable Battery
Yes
Communication Protocol
Peer to Peer
Battery Chemistry
Lithium Ion

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD with Backlight, Includes Probe No, Housing Color Orange, Gas Detected Carbon Monoxide, Hydrogen Sulfide, Oxygen, Communication Protocol Peer to Peer, Series Ventis Pro5, Sub-Brand Industrial Scientific, Battery Size 3.7V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.