Shop VENTLINE
See all product information
Create Account
04 Removable Radius Corner Screen Kit for Ventadome Manual Lift RV Roof Vents - Birch White
Mfr # BVC0573-31
Zoro # G815811089
original price: $22.79 , new price: $21.59 , 5 percent off
new price:
$
21.59
/ea
Key Features
Material
Polypropylene
Depth (In.)
13.5 in
Length
13.5 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BVC0573-31
- Zoro #
- G815811089
- UPC #
- 876983018383
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 13.5 in
- Length
- 13.5 in
Details
- Material
- Polypropylene
- Color
- White
Description
Removable Screen Kit for Ventline's Ventadome Radius Corner Roof Vents. Designed for use with select Manual Lift Ventadome RV roof vents only. The kit includes one screen and one screen frame. The overall dimensions are 13-1/2 long x 13-1/2 wide. The screen dimensions are 11-1/8 long x 11-1/8 wide. Check manufacturer recommendations to ensure a proper fit before purchasing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.