
05 Operator W/ Black Plastic Knob and Screw for Ventadomes W/ Metal Domes & Old Style Round Domes
Mfr # BV0115-04
Zoro # G616560636
product price:Â $18.45
/eaKey Features
Depth (In.)
4.5 in
Material
Steel
Length
7 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BV0115-04
Zoro #
G616560636
UPC #
876983000876
Country of Origin
United States
Dimensions
Depth (In.)
4.5 in
Length
7 in
Details
Material
Steel
Color
Silver
Description
Replacement Operator with Black Plastic Knob and Screw for Ventline's Ventadome RV Roof Vents. It is compatible with Ventadome model V2110 with a flat metal dome and Ventadome models built prior to 2008 with old style, round plastic domes V2094. Includes the operator, black plastic knob, and mounting screw.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.