Shop VENTLINE
See all product information
Create Account
-20 Metal Vent Cover 14in x 14in for V2110 Ventadome RV Roof Vent
Mfr # BV0534-00
Zoro # G115811048
product price: $28.69
/eaKey Features
Depth (In.)
17.25 in
Material
Steel
Length
19.5 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BV0534-00
- Zoro #
- G115811048
- UPC #
- 876983017997
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 17.25 in
- Length
- 19.5 in
Details
- Material
- Steel
- Color
- Silver
Description
Ventline's BV0534-00-20 Replacement Metal Cover is designed as an exact replacement for the V2110 Ventadome RV Roof Vent. It features durable metal construction and a low profile design. The cover measures 14 x 14. Only the cover is included, all other parts are sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.