-20 Wedge Shape Vent Cover 14in x 14in for Ventadome RV Roof Vents - White

  • Mfr # BVD0449-A01

  • Zoro # G315810667


product price:  $33.65
/ea

Key Features

Material
Polypropylene
Depth (In.)
14.5 in
Color
White
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BVD0449-A01
Zoro #
G315810667
UPC #
876983000852
Country of Origin
United States

Dimensions

Depth (In.)
14.5 in
Length
15 in

Details

Material
Polypropylene
Color
White

Description

Replacement Wedge Shape Vent Cover for Ventline Ventadome RV Roof Vents. This cover measures 14 wide x 14 long and fits a standard rough opening of 14-1/4 wide x 14-1/4 long. Available in a white or smoke finish. Compatible with Ventadome RV Roof Vent models V2119, V2092, V2094, and V2128 models after 2008.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.