Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Fan Motor 12V DC CSA Listed

  • Mfr # BVD0218-00C

  • Zoro # G316560752


original price: $54.39
7% off
new price: $50.15
/ea

Key Features

Color
Gray
Depth
5 in
Material
Steel
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVD0218-00C
Zoro #
G316560752
UPC #
876983018505
Country of Origin
United States

Dimensions

Depth
5 in
Length
7 in

Details

Color
Gray
Material
Steel

Description

Replacement Fan Motor for Ventline's RV Range Hoods as well as Ventadome and Vanair RV Roof Vents. Comes complete with wiring and mounting hardware. Compatible with Range Hood models P, B, T, and S0721. Compatible with Ventadome Power Lift Roof Vents and Vanair Roof Vents. This fan motor is CSA listed and approved. Motor length 1-1/2. Motor Output 1.2A at 13.6V DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.