
Replacement Fan Motor 12V DC UL Listed
Mfr # BVD0218-00
Zoro # G816560696
original price: $57.35
23% off
new price: $43.99
/eaKey Features
Color
Gray
Depth
4.5 in
Length
7 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BVD0218-00
Zoro #
G816560696
UPC #
876983018499
Country of Origin
United States
Dimensions
Depth
4.5 in
Length
7 in
Details
Color
Gray
Material
Steel
Description
Replacement Fan Motor for Ventline's RV Range Hoods as well as Ventadome and Vanair RV Roof Vents. Comes complete with wiring and mounting hardware. Compatible with Range Hood models P, B, T, and S0721. Compatible with Ventadome Power Lift Roof Vents and Vanair Roof Vents. This fan motor is UL listed and approved. Motor length 1-1/2. Motor Output 1.2A at 13.6V DC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.