Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Push Button Switch for Ventadome RV Roof Vents

  • Mfr # BV0199-03

  • Zoro # G615811029


product price: $17.39
/ea

Key Features

Material
Plastic
Length
7 in
Color
Black
Depth (In.)
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BV0199-03
Zoro #
G615811029
UPC #
-
Country of Origin
United States

Dimensions

Length
7 in
Depth (In.)
5.25 in

Details

Material
Plastic
Color
Black

Description

Replaces a broken push button switch for RV, motorhome or enclosed trailer roof vents. It is compatible with Ventline's Vanair Roof Vent Model VP543 and Ventadome Roof Vents. This push button switch controls the 12V fan motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.