Shop VENTLINE
See all product information
Create Account
Vent Cover 14in x 14in for Old Style Round Dome RV Roof Vents - Smoke
Mfr # BV0554-03
Zoro # G015811063
product price:Â $38.95
/eaKey Features
Depth (In.)
15 in
Material
Polypropylene
Color
Gray
Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BV0554-03
- Zoro #
- G015811063
- UPC #
- 876983018055
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 15 in
- Length
- 16 in
Details
- Material
- Polypropylene
- Color
- Gray
Description
Replacement domed vent cover for old style round dome RV roof vents. Designed for use with standard round dome 14-1/4 x 14-1/4 Ventadome roof vents and Elixir post-1995 roof vents. Only the vent cover is included, all other parts sold separately. Check manufacturer recommendations to ensure a proper fit before purchasing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.