Zoro Homepage

VENTLINE/DEX V2092SP28 14 In. Ventline Vent White

  • Mfr # V6B-V2092SP28

  • Zoro # G604167816


product price: $142.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V6B-V2092SP28
Zoro #
G604167816
UPC #
765053035774
Country of Origin
China

Description

Features
  • 14.25 X 14.25 in. rough opening
  • Extra strong galvanized steel roof flanges, Mill finish standard
  • Screw in or clamp in option
  • New areodynamic polypropylene dome
  • Radius corner screen frame design
  • 2 piece removable screen frame color - Polar White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.