Zoro Homepage

16 in L Gas-Powered Gas-Powered Chainsaw, 5.8 hp

  • Mfr # TV400-081

  • Zoro # G4340046


product price: $3,524.99
/ea
Free Shipping & Returns

Key Features

Fuel Type
Gas Powered
Bar Length
16 in
Engine Displacement
70.6 cc
HP
5.8 hp
Power Source
Gas-Powered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TV400-081
Zoro #
G4340046
UPC #
-
Country of Origin
Multiple

Dimensions

Bar Length
16 in
Tool Length
37 in
Tool Width
37 in
Tool Height
12 1/2 in

Details

Fuel Type
Gas Powered
Engine Displacement
70.6 cc
HP
5.8 hp
Power Source
Gas-Powered
Item
Gas-Powered Chainsaw
Cutting Capacity
16 in
Chain Oiler
Automatic
Included Charger
No
Chain Pitch
0.4 in
Fuel Tank Capacity
0.7 L
Tool Weight
22.9 lb
Features
Depth Gauge
Chain Gauge
0.06 in
Product Type
Gas-Powered Chainsaw
Horsepower
5.8 hp
Sound Level
105 dBA
CARB Compliant
CARB Compliant
Tool Series
HD Series
Engine Brand
Husqvarna
Engine Cycle
2-Cycle

Description

Gas-Powered Chainsaw, Product Type Gas-Powered Chainsaw, Power Source Gas-Powered, Bar Length 16 in, Cutting Capacity 16 in, Chain Oiler Automatic, Tool Weight 22.9 lb, Engine Displacement 70.6 cc, Engine Cycle 2-Cycle, Horsepower 5.8 hp, Sound Level 105 dBA, CARB Compliant CARB Compliant, Tool Series HD Series, Engine Brand Husqvarna, Fuel Tank Capacity 0.7 L, Tool Height 12 1/2 in, Tool Length 37 in, Tool Width 37 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.