
APPLIANCE COMPONENTS RV
Mfr # 62712
Zoro # G614800390
product price: $20.39
/eaKey Features
Width (In.)
10 in
Color
Black
With Mounting Hardware
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62712
Zoro #
G614800390
UPC #
88805627127
Country of Origin
Taiwan, Province of China
Dimensions
Width (In.)
10 in
Details
Color
Black
With Mounting Hardware
Yes
Description
Direct Replacement Lid For Dometic Refrigerator Vents, New Style, 25-1/2 Inch Length x 10 Inch Width, Black, Plastic, With Mounting Screws
- •Made Of High Impact Plastic Construction
- •UV-Stabilized For Long Life
- •Direct Replacement Lid For Domestic New Style Refrigerator Vents
- •Easy To Install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.